Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-PS3-DSZR-EMS EMS Safety Vest
Mfr # LHV-PS3-DSZR-POL-J
Zoro # G3870013
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 3
- Material Micro Mesh
- Closure Type Zip-N-Rip Closure
- Features Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; Breakaway Snaps on Shoulders and Sleeves; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-PS3-DSZR-POL-J
- Zoro # G3870013
- UPC # 674326279145
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Height | 0.6 |
Overall Height | 0.6 |
Width | 10.5 |
Overall Width | 10.5 |
Details
Item | Radwear USA LHV-PS3-DSZR-EMS EMS Safety |
Color | Hi-Vis Green |
ANSI Class | Type P Class 3 |
Material | Micro Mesh |
Closure Type | Zip-N-Rip Closure |
Features | Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; Breakaway Snaps on Shoulders and Sleeves; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.523 |
Description
Radwear USA LHV-PS3-DSZR-EMS EMS Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "1", 2" Circle, Fluorescent Green, 500/Roll (DL6769)
- BDG Grey Cut Resistant Sleeve, Size 16" (99-1-320-16)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHMD002500)
- CONDOR Elec. Glove Protectr, 11, Beige/Org/Grn, PR (4T560)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F99)
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-SM)
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM37)
- Radwear Usa High Visibility Clothing