Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-PS3-DSZR-EMS EMS Safety Vest
Mfr # LHV-PS3-DSZR-FR-R
Zoro # G3870257
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 3
- Material Micro Mesh
- Closure Type Zip-N-Rip Closure
- Fabric Weight 0.504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-PS3-DSZR-FR-R
- Zoro # G3870257
- UPC # 674326269399
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Overall Height | 0.6 |
Width | 10.5 |
Overall Width | 10.5 |
Height | 0.6 |
Details
Item | Radwear USA LHV-PS3-DSZR-EMS EMS Safety |
Color | Hi-Vis Green |
ANSI Class | Type P Class 3 |
Material | Micro Mesh |
Closure Type | Zip-N-Rip Closure |
Fabric Weight | 0.504 |
Features | Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; Breakaway Snaps on Shoulders and Sleeves; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Standards | ANSI/ISEA 107 |
Description
Radwear USA LHV-PS3-DSZR-EMS EMS Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- BSC PREFERRED 2'' x 110 yds. ''Tamper Evident'' Print Tape Logic Security Tape, 6PK (T902ST016PK)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A010CA02)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- MILWAUKEE TOOL Mesh Safety Vest (48-73-2253)
- ERB SAFETY Aware Wear® Non-ANSI Vest, 61728 - Pink, One Size (61728)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, M/S Size (24173)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, L/XL (8215BA)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- 2W INTERNATIONAL Premium Safety Vest, Black, X-Large (CV-BK XL)
- Radwear Usa High Visibility Clothing