Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-PS3-DSZR-EMS EMS Safety Vest
Mfr # LHV-PS3-DSZR-EMS-R
Zoro # G3870318
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 3
- Material Micro Mesh
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-PS3-DSZR-EMS-R
- Zoro # G3870318
- UPC # 674326269412
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Width | 10.5 |
Overall Height | 0.6 |
Height | 0.6 |
Overall Width | 10.5 |
Details
Item | Radwear USA LHV-PS3-DSZR-EMS EMS Safety |
Color | Hi-Vis Green |
ANSI Class | Type P Class 3 |
Material | Micro Mesh |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.504 |
Features | Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; Breakaway Snaps on Shoulders and Sleeves; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Description
Radwear USA LHV-PS3-DSZR-EMS EMS Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 24 In. L, 500 mil (2167)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- EARTH EDGE Earth Edge 2" Super Cushy Pad (EE000926-15)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- PROPAC Safety Vest, Green, Nat Cert, W/Yellow Stripes (C9058-GREEN CERT)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- MCR SAFETY Large Class 2 High Visibility Vest (WCCL2LL)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 3X (63260)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- Radwear Usa Traffic Safety Vests and Apparel