Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-PS3-DSZR-EMS EMS Safety Vest
Mfr # LHV-PS3-DSZR-EMS-J
Zoro # G3870309
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 3
- Material Micro Mesh
- Closure Type Zip-N-Rip Closure
- Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-PS3-DSZR-EMS-J
- Zoro # G3870309
- UPC # 674326269429
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Overall Width | 10.5 |
Width | 10.5 |
Height | 0.6 |
Overall Height | 0.6 |
Details
Item | Radwear USA LHV-PS3-DSZR-EMS EMS Safety |
Color | Hi-Vis Green |
ANSI Class | Type P Class 3 |
Material | Micro Mesh |
Closure Type | Zip-N-Rip Closure |
Features | Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; Breakaway Snaps on Shoulders and Sleeves; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.523 |
Description
Radwear USA LHV-PS3-DSZR-EMS EMS Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035YB)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- SKECHERS Athletic Work Shoes, 11, W, Black, Mens, PR (77055W BKCC SIZE 11)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, SM (63255)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- PIONEER Tricot Safety Vest, Green, 5XL, 2 Stripe (V1025160U-5XL)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, Large (V1060360U-L)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, M/S Size (24173)
- Radwear Usa Traffic Safety Vests and Apparel