Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-5-PC-ZR-EMS EMS Safety Vest
Mfr # LHV-5-PC-ZR-SHF-J
Zoro # G3869469
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5-PC-ZR-SHF-J
- Zoro # G3869469
- UPC # 674326269344
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Height | 0.25 |
Overall Height | 0.25 |
Width | 10.5 |
Overall Width | 10.5 |
Details
Item | Radwear USA LHV-5-PC-ZR-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.486 |
Features | Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Description
Radwear USA LHV-5-PC-ZR-EMS EMS Safety V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, S (61646)
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- TITAN Power Spray Hose Nozzle Counter Display, 6 Piece (TIT11090-6)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 2 Boxes (6GKZ7)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- CONDOR Safety Vest, Yellow/Green, XL, Snap (491T25)
- CONDOR 4XL Class 2 High Visibility Vest, Orange (11K787)
- Radwear Usa High Visibility Clothing