Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-5-PC-ZR-EMS EMS Safety Vest
Mfr # LHV-5-PC-ZR-POL-R
Zoro # G3869399
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5-PC-ZR-POL-R
- Zoro # G3869399
- UPC # 674326269313
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Overall Height | 0.25 |
Overall Width | 10.5 |
Width | 10.5 |
Height | 0.25 |
Details
Item | Radwear USA LHV-5-PC-ZR-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.458 |
Features | Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Description
Radwear USA LHV-5-PC-ZR-EMS EMS Safety V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- CABLZ 14 in. Eyewear Retainer - Black; Extra Large (580916)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F57)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN11)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- Radwear Usa High Visibility Clothing