Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-5-PC-ZR-EMS EMS Safety Vest
Mfr # LHV-5-PC-ZR-FIR-R
Zoro # G3869749
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5-PC-ZR-FIR-R
- Zoro # G3869749
- UPC # 674326269351
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Height | 0.25 |
Overall Height | 0.25 |
Overall Width | 10.5 |
Width | 10.5 |
Details
Item | Radwear USA LHV-5-PC-ZR-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Features | Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Fabric Weight | 0.458 |
Standards | ANSI/ISEA 107 |
Description
Radwear USA LHV-5-PC-ZR-EMS EMS Safety V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- NMC Caution Electrical Hazard Sign, C115R (C115R)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5133)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 4XL (61450)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R78)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- RADIANS Safety Tether VestHeavy Duty, Orange, M (SV59ZT-2ZOD-M)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- Radwear Usa Traffic Safety Vests and Apparel