Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-5-PC-ZR-EMS EMS Safety Vest
Mfr # LHV-5-PC-ZR-EMS-R
Zoro # G3869758
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5-PC-ZR-EMS-R
- Zoro # G3869758
- UPC # 674326269375
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Overall Width | 10.5 |
Width | 10.5 |
Overall Height | 0.25 |
Height | 0.25 |
Details
Item | Radwear USA LHV-5-PC-ZR-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Features | Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Fabric Weight | 0.458 |
Description
Radwear USA LHV-5-PC-ZR-EMS EMS Safety V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK (41-1415/XL)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, CL, MV, P100, Magenta, Olive, 2 PK, NIOSH 42 CFR 84 (815368)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-M (SV2ZGMM)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-L (SV55B-2ZGD-L)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 2XL (62154)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 2/3XL (V2510860U-2/3XL)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- Radwear Usa Workwear and Protective Clothing