Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-5-PC-ZR-EMS EMS Safety Vest
Mfr # LHV-5-PC-ZR-EMS-J
Zoro # G3869724
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5-PC-ZR-EMS-J
- Zoro # G3869724
- UPC # 674326269382
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Overall Width | 10.5 |
Overall Height | 0.25 |
Width | 10.5 |
Height | 0.25 |
Details
Item | Radwear USA LHV-5-PC-ZR-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.486 |
Features | Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Description
Radwear USA LHV-5-PC-ZR-EMS EMS Safety V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL (V41108)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft -Black Rubber Roll (03-167-CO-P)
- MASTER LOCK Lockout Station, 18 Components Included, Holds (4) Keyed Different Padlocks, English/Spanish, Yellow (1482BP410ES)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN60)
- PIONEER Tricot Safety Vest, Green, XL, 2 Stripe (V1025160U-XL)
- TOUGH DUCK Moto Vest, WV042-BLACK-5XL (WV042)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- Radwear Usa Traffic Safety Vests and Apparel