Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207DSZR-EMS EMS Safety Vest
Mfr # LHV-207DSZR-POL-R
Zoro # G3869374
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207DSZR-POL-R
- Zoro # G3869374
- UPC # 674326269740
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Width | 10.5 |
Details
Item | Radwear USA LHV-207DSZR-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Fabric Weight | 0.532 |
Standards | ANSI/ISEA 107 |
Features | Class 2 ANSI/ISEA 207-2006; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Description
Radwear USA LHV-207DSZR-EMS EMS Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- MUCK BOOT CO 9 Men's Black (CHS-000A/9)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 1-1/2in - 2in, Plastic (KDD440)
- ROLL PRODUCTS Biohazard Warning Tape Contaminated (142-0005)
- PIONEER Multi Pocket Mesh Vest, Green, XL (V1024860U-XL)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- Radwear Usa Workwear and Protective Clothing