Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207DSZR-EMS EMS Safety Vest
Mfr # LHV-207DSZR-EMS-R
Zoro # G3869313
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207DSZR-EMS-R
- Zoro # G3869313
- UPC # 674326269764
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Height | 0.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Width | 10.5 |
Details
Item | Radwear USA LHV-207DSZR-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Features | Class 2 ANSI/ISEA 207-2006; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Fabric Weight | 0.532 |
Standards | ANSI/ISEA 107 |
Description
Radwear USA LHV-207DSZR-EMS EMS Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (4VAZ1)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- DISASTER MANAGEMENT SYSTEMS Incident Command Kit, 8 Vests (DMS 05301)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F55)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-XL)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL (V1020951U-2/3XL)
- Radwear Usa High Visibility Clothing