Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-SPT-EMS EMS Safety Vest
Mfr # LHV-207-SPT-POL-R
Zoro # G3869968
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207-SPT-POL-R
- Zoro # G3869968
- UPC # 674326269559
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Height | 0.6 |
Overall Width | 10.5 |
Overall Height | 0.6 |
Width | 10.5 |
Details
Item | Radwear USA LHV-207-SPT-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.532 |
Features | Class 2 ANSI/ISEA 207-2006; 1" Split 3M® Scotchlite™ Reflective Material with Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Description
Radwear USA LHV-207-SPT-EMS EMS Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Brown Jersey Hood (BNHOOD)
- NEWSTRIPE Stencil, 4" HANDICAP, 1/16" (10001966)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-840 (L))
- MARCOM Training DVD, Scissor Lifts, English (V0001729EO)
- CONDOR Safety Vest, Yellow/Green, 2XL, Snap (491T26)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- PIONEER Multi Pocket Mesh Vest, Orange, XL (V1024850U-XL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-L (SV55B-2ZGD-L)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL (TR88055-3M-XXL)
- Radwear Usa Traffic Safety Vests and Apparel