Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-SPT-EMS EMS Safety Vest
Mfr # LHV-207-SPT-POL-J
Zoro # G3869873
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207-SPT-POL-J
- Zoro # G3869873
- UPC # 674326269566
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Height | 0.6 |
Width | 10.5 |
Overall Height | 0.6 |
Overall Width | 10.5 |
Details
Item | Radwear USA LHV-207-SPT-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Fabric Weight | 0.594 |
Features | Class 2 ANSI/ISEA 207-2006; 1" Split 3M® Scotchlite™ Reflective Material with Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Standards | ANSI/ISEA 107 |
Description
Radwear USA LHV-207-SPT-EMS EMS Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10in. H x 14in. W, Aluminum, Height: 10 in (131698)
- ACCUFORM FIRE SAFETY SIGN EMERGENCY SHUTOFF MFXG541XV (MFXG541XV)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Green (IN-40-209I)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM28)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN59)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MOZX3)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM30)
- GSS SAFETY Premium Clss 2 Multi-Purpose 2-Tone Mesh (1501-3XL)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- Radwear Usa Traffic Safety Vests and Apparel