Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-SPT-EMS EMS Safety Vest
Mfr # LHV-207-SPT-EMS-J
Zoro # G3870135
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207-SPT-EMS-J
- Zoro # G3870135
- UPC # 674326269634
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Overall Width | 10.5 |
Overall Height | 0.6 |
Height | 0.6 |
Width | 10.5 |
Details
Item | Radwear USA LHV-207-SPT-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Features | Class 2 ANSI/ISEA 207-2006; 1" Split 3M® Scotchlite™ Reflective Material with Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Fabric Weight | 0.594 |
Description
Radwear USA LHV-207-SPT-EMS EMS Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-5-1-5)
- VIVE HEALTH Arm Sling (SUP1050)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL46)
- CONDOR Safety Vest, Orange/Red, L/XL, Polyester (491T05)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5121)
- KISHIGO High Visibility Vest, Yellow/Grn, 2XL/3XL (GF188-2X-3X)
- Radwear Usa Traffic Safety Vests and Apparel