Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-SPT-EMS EMS Safety Vest
Mfr # LHV-207-OSPT-POL-R
Zoro # G3869855
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207-OSPT-POL-R
- Zoro # G3869855
- UPC # 674326279091
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Height | 0.6 |
Width | 10.5 |
Overall Width | 10.5 |
Overall Height | 0.6 |
Details
Item | Radwear USA LHV-207-SPT-EMS EMS Safety V |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Features | Class 2 ANSI/ISEA 207-2006; 1" Split 3M® Scotchlite™ Reflective Material with Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Fabric Weight | 0.532 |
Description
Radwear USA LHV-207-SPT-EMS EMS Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 60921 Organic Vapor Cartridge/Filter, 2 PK, NIOSH (MMM60921)
- STRANCO Die-Cut Refl. Letter Label, D, 3In H, PK5 (DWR-3-D-5)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 200-Foot (58002)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Large, Class 3 (352C-3 L)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-LG/XL)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2MLSZX2)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- MILWAUKEE TOOL High Visibility Vest, 2XL/3XL (48-73-5043, 48-22-6616)
- Radwear Usa Traffic Safety Vests and Apparel