Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-4C-EMS EMS Safety Vest
Mfr # LHV-207-O4C-POL-J
Zoro # G3869785
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207-O4C-POL-J
- Zoro # G3869785
- UPC # 674326269696
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Width | 10.5 |
Height | 0.75 |
Overall Width | 10.5 |
Overall Height | 0.75 |
Details
Item | Radwear USA LHV-207-4C-EMS EMS Safety Ve |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Features | Class 2 ANSI/ISEA 207-2006; 3M® Scotchlite™ Reflective Material with 4" Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Custom Imprinting Available |
Fabric Weight | 0.656 |
Description
Radwear USA LHV-207-4C-EMS EMS Safety Ve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, WOMENS PR (A7120-8.5W)
- PYRAMEX Baseball Bump Camp, Black/Gray (HP50011)
- ALLEGRO INDUSTRIES Allegro 7111-01 FlexRist Wrist Support, Black, Regular (7111-01)
- ACCUFORM PADLOCK OVERLAMINATE LABEL LAK153 (LAK153)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F40)
- MCR SAFETY Safety Vest, Hi-Viz Lime, L (VMLBAL)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1163-L)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, L (61874)
- Radwear Usa High Visibility Clothing