Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-4C-EMS EMS Safety Vest
Mfr # LHV-207-4C-POL-J
Zoro # G3869767
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-207-4C-POL-J
- Zoro # G3869767
- UPC # 674326269672
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Overall Height | 0.75 |
Width | 10.5 |
Overall Width | 10.5 |
Height | 0.75 |
Details
Item | Radwear USA LHV-207-4C-EMS EMS Safety Ve |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Features | Class 2 ANSI/ISEA 207-2006; 3M® Scotchlite™ Reflective Material with 4" Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Custom Imprinting Available |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.656 |
Description
Radwear USA LHV-207-4C-EMS EMS Safety Ve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- SHAMROCK SCIENTIFIC Caution Radioactive Material Tape, 3x1, 500"/roll (140046)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B29)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA) (48-73-5081)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Lime (1174-2X)
- CONDOR Safety Vest, White, Universal (8RHF7)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- CONDOR Back Stp Vest, Unrated White, Univ (53YL97)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- Radwear Usa Workwear and Protective Clothing