Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-4C-EMS EMS Safety Vest
Mfr # LHV-207-4C-FIR-R
Zoro # G3869943
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-207-4C-FIR-R
- Zoro # G3869943
- UPC # 674326269702
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Overall Width | 10.5 |
Width | 10.5 |
Overall Height | 0.75 |
Height | 0.75 |
Details
Item | Radwear USA LHV-207-4C-EMS EMS Safety Ve |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Features | Class 2 ANSI/ISEA 207-2006; 3M® Scotchlite™ Reflective Material with 4" Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Custom Imprinting Available |
Fabric Weight | 0.63 |
Description
Radwear USA LHV-207-4C-EMS EMS Safety Ve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- SAFETY WORKS 2PK PaintPest Cartridge (SWX00322)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Vented, Class C, Headlamp (60517)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-3)
- MCR SAFETY Safety Vest, Hi-Viz Lime, XL (VMLBAXL)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- RADIANS 5XL High Visibility Vest, Green (SV4GM5X)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK43)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1055-2X)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- Radwear Usa Traffic Safety Vests and Apparel