Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-207-4C-EMS EMS Safety Vest
Mfr # LHV-207-4C-EMS-J
Zoro # G3870117
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 2
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-207-4C-EMS-J
- Zoro # G3870117
- UPC # 674326269733
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Length | 13.5 |
Overall Width | 10.5 |
Height | 0.75 |
Overall Height | 0.75 |
Width | 10.5 |
Details
Item | Radwear USA LHV-207-4C-EMS EMS Safety Ve |
Color | Hi-Vis Green |
ANSI Class | Type P Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Gender | Unisex |
Features | Class 2 ANSI/ISEA 207-2006; 3M® Scotchlite™ Reflective Material with 4" Contrasting Trim; 5 Point Breakaway; Mic Tabs on Both Shoulders; Adjustable Waistband; 100% Polyester Mesh; Custom Imprinting Available |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.656 |
Description
Radwear USA LHV-207-4C-EMS EMS Safety Ve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/16in H, Reversed (01094)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- CONDOR VF, Leather Gloves, L, 1VT47, PR (60NM48)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- ERB SAFETY Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL (62534)
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- Radwear Usa Traffic Safety Vests and Apparel