Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Hydrowick Safety T-Shirt
Mfr # LHV-TS-P-XL
Zoro # G3870564
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Length 13.5
- Standards ANSI/ISEA 107
- Features Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available
- Fabric Weight 0.542
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-TS-P-XL
- Zoro # G3870564
- UPC # 674326276298
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 13.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Width | 10.5 |
Overall Length | 13.5 |
Details
Item | Radwear USA Hydrowick Safety T-Shirt |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available |
Fabric Weight | 0.542 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radwear USA Hydrowick Safety T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (2YEN4)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Pink (313016)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-YM)
- OCCUNOMIX 4XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y4X)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Class 3, 3XL (8391)
- Radwear Usa High Visibility Shirts & Sweatshirts