Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Hydrowick Safety T-Shirt
Mfr # LHV-TS-P-M
Zoro # G3870494
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Standards ANSI/ISEA 107
- Length 13.5
- Features Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-TS-P-M
- Zoro # G3870494
- UPC # 674326276274
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 13.5 |
Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Overall Width | 10.5 |
Overall Length | 13.5 |
Details
Item | Radwear USA Hydrowick Safety T-Shirt |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.478 |
Gender | Unisex |
Description
Radwear USA Hydrowick Safety T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELVEX Visor Flash Shield with Chin Guard (VisorF14)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG HOSE ASSEMBLY STD SCHRADER FROM TU-113 (KH71301)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1290-RD_7X5 (U5-1290-RD_7X5)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility T-Shirt, Black, 4XL (65120501XXXXL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size M (ST11X-2PGS-M)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 4XL (STG2)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 LG (127-22003)
- CARHARTT High Visibility Hooded Sweatshirt, L (104987-BOGLREG)
- Radwear Usa High Visibility Shirts & Sweatshirts