Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Hydrowick Safety T-Shirt
Mfr # LHV-TS-P-L
Zoro # G3870503
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Standards ANSI/ISEA 107
- Length 13.5
- Features Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-TS-P-L
- Zoro # G3870503
- UPC # 674326276281
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 13.5 |
Overall Height | 0.5 |
Height | 0.5 |
Overall Width | 10.5 |
Overall Length | 13.5 |
Width | 10.5 |
Details
Item | Radwear USA Hydrowick Safety T-Shirt |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.51 |
Description
Radwear USA Hydrowick Safety T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474X48 (474X48)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- PIP Fingerless Glove Liner, White, XL, PK12 (40-732/XL)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (25631)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 5XL (STG2)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, M (8391)
- BERNE Hi Vis Class 2 Color Block Tee, XL (HVK017)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-YM)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 LG (127-22003)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Black, XL (64010501XL)
- Radwear Usa Workwear and Protective Clothing