Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Hydrowick Safety T-Shirt
Mfr # LHV-TS-P-2XL
Zoro # G3870686
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Length 13.5
- Standards ANSI/ISEA 107
- Features Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available
- Fabric Weight 0.574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-TS-P-2XL
- Zoro # G3870686
- UPC # 674326276304
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 13.5 |
Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Overall Length | 13.5 |
Overall Width | 10.5 |
Details
Item | Radwear USA Hydrowick Safety T-Shirt |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available |
Fabric Weight | 0.574 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radwear USA Hydrowick Safety T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (33-GT125/XXL)
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size XL (260E)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- GSS SAFETY Class 2 Moisture Wicking Polo Shirt (5003-MD)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, S (45120418S)
- Radwear Usa Workwear and Protective Clothing