Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Hydrowick Safety T-Shirt
Mfr # HV-TS-P-4X
Zoro # G3870975
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Length 13.5
- Standards ANSI/ISEA 107
- Features Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # HV-TS-P-4X
- Zoro # G3870975
- UPC # 674326276380
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 13.5 |
Overall Height | 0.5 |
Height | 0.5 |
Overall Length | 13.5 |
Width | 10.5 |
Overall Width | 10.5 |
Details
Item | Radwear USA Hydrowick Safety T-Shirt |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.638 |
Description
Radwear USA Hydrowick Safety T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Tamper Evident Label - DO NOT USE IF SEAL IS BROKEN 1/2" x 3-7/8" (LTE-2)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- BRADY Hard Case (BMP41-HC)
- KIDDE Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C (408-466142)
- PORTWEST Hi-Vis T Shirt, XXL (S478)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, S (S479)
- PORTWEST Class 3 Mesh Panel T-Shirt, XL (S397)
- GE HV Safety TShirt, Short Sleeve Reflective Tape, XL (GS112GXL)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- OCCUNOMIX OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 2XL, LUX-SSETP2B-Y2X (LUX-SSETP2B-Y2X)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- Radwear Usa High Visibility Clothing