Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Hydrowick Safety T-Shirt
Mfr # HV-TS-P-2XL
Zoro # G3870948
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Standards ANSI/ISEA 107
- Length 13.5
- Features Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # HV-TS-P-2XL
- Zoro # G3870948
- UPC # 674326276366
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 13.5 |
Overall Length | 13.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Width | 10.5 |
Details
Item | Radwear USA Hydrowick Safety T-Shirt |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available |
Gender | Unisex |
Fabric Weight | 0.574 |
ANSI Class | Type R Class 2 |
Description
Radwear USA Hydrowick Safety T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (49AD98)
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (132S0048CH)
- ZORO SELECT Label, Danger Hazardous Voltage, PK5 (HWL-535-702-5PK)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Black Shadows With Broom (HSB-V1-GRAY/BLACK-KIT)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- TOUGH DUCK 3XL Hi-Vis Sweatshirt, Black (S49421)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- GSS SAFETY Class 3, 2 Tone Short Sleeve T-Shirt, XL (5009-XL)
- Radwear Usa High Visibility Clothing