Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA HV-6ANSI-C3 Safety Vest
Mfr # HV-6ANSI-C3-XL
Zoro # G3867423
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- ANSI Class Type R Class 3
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # HV-6ANSI-C3-XL
- Zoro # G3867423
- UPC # 674326275970
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 13.5 |
Width | 10.5 |
Details
Item | Radwear USA HV-6ANSI-C3 Safety Vest |
Color | Hi-Vis Orange |
ANSI Class | Type R Class 3 |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Gender | Unisex |
Fabric Weight | 0.428 |
Standards | ANSI/ISEA 107 |
Features | Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available |
Description
Radwear USA HV-6ANSI-C3 Safety Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1079-RD_14X10)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 5 Ft L, 1 In (620S0035BL)
- BRADY Bilingual Sign, 10X7", Black/Yellow, 125445 (125445)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - Large/X-Large (48-73-5146)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM46)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3134-2XL/3XL)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- CONDOR High Visibility Vest, Orange/Red, XL (53YP37)
- Radwear Usa High Visibility Clothing