Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA HV-6ANSI-C3 Safety Vest
Mfr # HV-6ANSI-C3-2XL
Zoro # G3867694
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- ANSI Class Type R Class 3
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # HV-6ANSI-C3-2XL
- Zoro # G3867694
- UPC # 674326275987
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X |
Length | 13.5 |
Width | 10.5 |
Details
Item | Radwear USA HV-6ANSI-C3 Safety Vest |
Color | Hi-Vis Orange |
ANSI Class | Type R Class 3 |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Gender | Unisex |
Features | Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available |
Fabric Weight | 0.452 |
Standards | ANSI/ISEA 107 |
Description
Radwear USA HV-6ANSI-C3 Safety Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- BULLARD Lithium Battery Pack (EVABAT2)
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, S (V1023560U-S)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-5X (SV22-1ZRM-5X)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- CONDOR High Visibility Vest, Orange/Red, M (53YP35)
- CONDOR High Visibility Vest, Yellow/Green, L (53YP44)
- Radwear Usa High Visibility Clothing