Shop All Flame Resistant Sleeves
Radwear Usa
Radwear USA Fire Retardant Short Sleeve Safety T-Shirt
Mfr # LHV-FR-TS-L
Zoro # G3875489
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 13.5
- Material Modacrylic Jersey
- Color Hi-Vis Green
- Features The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available
- Standards ANSI/ISEA 107, ASTM F1506, ASTM F2621
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-FR-TS-L
- Zoro # G3875489
- UPC # 674326275628
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 13.5 |
Width | 10.5 |
Overall Height | 0.25 |
Height | 0.25 |
Overall Width | 10.5 |
Details
Item | Radwear USA Fire Retardant Short Sleeve |
Material | Modacrylic Jersey |
Color | Hi-Vis Green |
Features | The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available |
Standards | ANSI/ISEA 107, ASTM F1506, ASTM F2621 |
Weight | 0.828 |
Description
Radwear USA Fire Retardant Short Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- SUPERGRIT 4" Stair nosing-4'6" Black (142-BLA46)
- LYLE Closed Door Notice, Reflectve, Decal10"x7" (LCU5-0005-RD_10X7)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- PIP Sleeves, Rubber, Yellow, M, 17000VAC, PR (199-2-REGULAR)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- HONEYWELL SAFETY PRODUCTS Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve (KVS-2-18TH)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT06-4XT)
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W (A02NL24X36)
- Radwear Usa Flame Resistant Sleeves