Shop All Flame Resistant Sleeves
Radwear Usa
Radwear USA Fire Retardant Short Sleeve Safety T-Shirt
Mfr # LHV-FR-TS-2XL
Zoro # G3875586
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 13.5
- Material Modacrylic Jersey
- Color Hi-Vis Green
- Features The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available
- Standards ANSI/ISEA 107, ASTM F1506, ASTM F2621
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-FR-TS-2XL
- Zoro # G3875586
- UPC # 674326275642
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | 2X |
Sleeve Length | 13.5 |
Width | 10.5 |
Height | 0.25 |
Overall Height | 0.25 |
Overall Width | 10.5 |
Details
Item | Radwear USA Fire Retardant Short Sleeve |
Material | Modacrylic Jersey |
Color | Hi-Vis Green |
Features | The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available |
Standards | ANSI/ISEA 107, ASTM F1506, ASTM F2621 |
Weight | 0.994 |
Description
Radwear USA Fire Retardant Short Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-021-6pk)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR (383XXL-10)
- VP RACING FUELS Jug Cap (Bagged) (3042B)
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- MAGID MGARD Spectra Flame Resistant Sleeve Cut Level 4, XL (SPL245-XL)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, XL/2XL, PR1 (6695)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, L (1018-L (9))
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- Radwear Usa Workwear and Protective Clothing