Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA CSV6 Custom Type O Class 1 Safety Vest, Size: 2X
Mfr # CSV6-01Z1-2X
Zoro # G3868893
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Type O Class 1
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Gender Unisex
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # CSV6-01Z1-2X
- Zoro # G3868893
- UPC # 674326320724
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X |
Length | 13.5 |
Width | 10.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Details
Item | Radwear USA CSV6 Custom Type O Class 1 S |
Color | Red |
ANSI Class | Type O Class 1 |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Features | Meets ANSI/ISEA 107 Type O Class 1; Standard SV6 design configuration.; 4 outside pockets; 2 inside pockets; 3M Laminated Reflective Tape; Zipper Closure; 2 mic tabs on shoulders; Made in the USA |
Fabric Weight | 0.414 |
Description
Radwear USA CSV6 Custom Type O Class 1 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993M)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5135)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- PIONEER Tricot Safety Vest, Green, 5XL, 2 Stripe (V1025160U-5XL)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 2XL (302-0500-YEL/2X)
- Radwear Usa Workwear and Protective Clothing