Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA CSV6 Custom Type O Class 1 Safety Vest
Mfr # CSV6-01Z2-2X
Zoro # G3869103
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Type O Class 1
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Gender Unisex
- Features Meets ANSI/ISEA 107 Type O Class 1; Standard SV6 design configuration.; 4 outside pockets; 2 inside pockets; 3M Laminated Reflective Tape; Zipper Closure; 2 mic tabs on shoulders; Made in the USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # CSV6-01Z2-2X
- Zoro # G3869103
- UPC # 674326320793
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X |
Length | 12.5 |
Overall Height | 1 |
Width | 10 |
Overall Width | 10 |
Height | 1 |
Details
Item | Radwear USA CSV6 Custom Type O Class 1 S |
Color | Blue |
ANSI Class | Type O Class 1 |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Gender | Unisex |
Features | Meets ANSI/ISEA 107 Type O Class 1; Standard SV6 design configuration.; 4 outside pockets; 2 inside pockets; 3M Laminated Reflective Tape; Zipper Closure; 2 mic tabs on shoulders; Made in the USA |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.98 |
Description
Radwear USA CSV6 Custom Type O Class 1 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 S)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 3XL (303-0500-LY/3X)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YN97)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (CL2MLSZX4)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- Radwear Usa Traffic Safety Vests and Apparel