Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA CSV22 Custom Type O Class 1 Safety Vest
Mfr # CSV22-01Z3-5X
Zoro # G3869679
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Type O Class 1
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Gender Unisex
- Features Meets ANSI/ISEA 107 Type O Class 1; Standard SV22 design configuration.; 1 outside pocket; 1 inside pocket; 3M Laminated Reflective Tape; Zipper Closure; Made in the USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # CSV22-01Z3-5X
- Zoro # G3869679
- UPC # 674326320717
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5X |
Length | 13.5 |
Overall Width | 10.5 |
Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Details
Item | Radwear USA CSV22 Custom Type O Class 1 |
Color | Black |
ANSI Class | Type O Class 1 |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Gender | Unisex |
Features | Meets ANSI/ISEA 107 Type O Class 1; Standard SV22 design configuration.; 1 outside pocket; 1 inside pocket; 3M Laminated Reflective Tape; Zipper Closure; Made in the USA |
Fabric Weight | 0.748 |
Standards | ANSI/ISEA 107 |
Description
Radwear USA CSV22 Custom Type O Class 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 20 ft Floor Mat (03_167_W_RC)
- 3M PELTOR Hygiene Kit, For Use With H505B (HY505)
- ZERO FRICTION Performance Universal-Fit Work Glove, Blue (WG15011)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- Radwear Usa High Visibility Clothing