Shop All High Visibility Vests
Radwear Usa
Radians LHV-6ANSI Type R Class 2 Safety Vest
Mfr # LHV-6ANSI-2XL
Zoro # G3865856
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-6ANSI-2XL
- Zoro # G3865856
- UPC # 674326275888
- Country of Origin United States
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 13.5 |
Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Overall Width | 10.5 |
Details
Item | Radians LHV-6ANSI Type R Class 2 Safety |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available |
Gender | Unisex |
Fabric Weight | 0.268 |
ANSI Class | Type R Class 2 |
Description
Radians LHV-6ANSI Type R Class 2 Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboot, Mens, XL, Button Tab, Yellow, PVC, PR (35123)
- BITTEL Disposable Face Mask (2000 Pack) (MS03)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- PORTWEST Hi-Vis 1 Band Vest, XL (C472)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Orange (8038-B 3XL)
- MAGID Polyester Yellow Mesh Safety Vest With Silver Reflective Tape (CRV1430)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61649)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Blue (PWB503BLJM)
- SURTEK Orange Safety Vest With Reflective Bands (137377)
- Radwear Usa High Visibility Vests