Shop All High Visibility Vests
Radwear Usa
Radians LHV-5ANSI-CT Type R Class 2 Safety Vest
Mfr # LHV-5ANSI-CT-M
Zoro # G3866084
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Zipper Closure; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-CT-M
- Zoro # G3866084
- UPC # 674326276878
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 13.5 |
Height | 0.25 |
Overall Width | 10 |
Overall Height | 0.25 |
Width | 10 |
Details
Item | Radians LHV-5ANSI-CT Type R Class 2 Safe |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Zipper Closure; Custom Imprinting Available |
Fabric Weight | 0.42 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians LHV-5ANSI-CT Type R Class 2 Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MGG-02-S)
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- MILLER ELECTRIC Flame Resistant Sleeve, Royal/Black Leather, Cotton (231096)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV702FO (M))
- PORTWEST Hi-Vis Cooling Vest, Med (CV02)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8210ZBK)
- Radwear Usa High Visibility Clothing