Shop All High Visibility Vests
Radwear Usa
Radians HV-6ANSI-2H Type R Class 2 Safety Vest
Mfr # HV-6ANSI-2H-L
Zoro # G3867098
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Orange
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; 2 Horizontal Stripes; Hook & Loop Closure Scotchlite Reflective Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # HV-6ANSI-2H-L
- Zoro # G3867098
- UPC # 674326275802
- Country of Origin United States
- Category High Visibility Vests
Dimensions
Size | L |
Length | 13.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Width | 10.5 |
Details
Item | Radians HV-6ANSI-2H Type R Class 2 Safet |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; 2 Horizontal Stripes; Hook & Loop Closure Scotchlite Reflective Material |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.246 |
Description
Radians HV-6ANSI-2H Type R Class 2 Safet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Green (PWB503GR RG)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- GLOWEAR BY ERGODYNE 4XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Medium) (1278FR-LZ-RD-MD)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Medium) (1287-BZ-RD-MD)
- PORTWEST NFPA 2112 Woven Vest, L (UFR23)
- Radwear Usa High Visibility Clothing