Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI-PCZ Type R Class 2 Safety Vest, Size: Xl
Mfr # LHV-5ANSI-PCZ-XL
Zoro # G3866757
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-PCZ-XL
- Zoro # G3866757
- UPC # 674326276779
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Length | 13 |
Height | 0.25 |
Overall Height | 0.25 |
Width | 10.25 |
Overall Width | 10.25 |
Details
Item | Radians 5ANSI-PCZ Type R Class 2 Safety |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.36 |
Gender | Unisex |
Description
Radians 5ANSI-PCZ Type R Class 2 Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 10, PR (VW90-10)
- RINGERS GLOVES Glove, Impact Resistant, M, Hi-Vis, Pr (267-09)
- BRADLEY Eye/Face Wash Flip Cover Kit (S45-2676)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035YB)
- 2W INTERNATIONAL Flame Retardant Safety Vest, Small, Lime, Class 2 (FR-M7048C-2 S)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSXL)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Red/Large) (1287-RZ-RD-LG)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XL (US383)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- SIGVARIS Sigvaris Access 973PSLO66 30-40 mmHg Unisex Open Toe Pantyhose; Crispa; Small and Long (973PSLO66)
- Radwear Usa Workwear and Protective Clothing