Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI-PCZ Type R Class 2 Safety Vest
Mfr # LHV-5ANSI-PCZ-M
Zoro # G3866443
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-PCZ-M
- Zoro # G3866443
- UPC # 674326276755
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 13 |
Height | 0.25 |
Overall Height | 0.25 |
Width | 10.25 |
Overall Width | 10.25 |
Details
Item | Radians 5ANSI-PCZ Type R Class 2 Safety |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available |
Gender | Unisex |
Fabric Weight | 0.334 |
ANSI Class | Type R Class 2 |
Description
Radians 5ANSI-PCZ Type R Class 2 Safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Dioxide, 105 L, C-10 Connection, +/-2% Accuracy (105ES-36-1)
- CONDOR Leather Drivers Gloves, Pigskin, 2XL, PR (2MCZ4)
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, L (5501N95L)
- PORTWEST Expert Pro Surveyors Vest, XXXL (US376)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- CONDOR Back Stp Vest, Unrated Orange/Red, 2XL/3 (786F33)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- PORTWEST Class 3 FR Mesh Vest, XL (UFR24)
- Radwear Usa High Visibility Vests