Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI-PCZ Type R Class 2 Safety Vest
Mfr # LHV-5ANSI-PCZ-4XL
Zoro # G3865725
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-PCZ-4XL
- Zoro # G3865725
- UPC # 674326276809
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X |
Length | 13 |
Overall Height | 0.25 |
Overall Width | 10.25 |
Width | 10.25 |
Height | 0.25 |
Details
Item | Radians 5ANSI-PCZ Type R Class 2 Safety |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.408 |
Description
Radians 5ANSI-PCZ Type R Class 2 Safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 9W (WCHM-000-BLK-09)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- MCR SAFETY Garments, Ladies, CL 2 Vest, Mesh, Lime S (LVCL2MLS)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest, Size: 4X (DSV220-4X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (RMZ529C-2 S)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMM)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh L (VCL2MLZL)
- Radwear Usa High Visibility Vests