Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI-PC Type R Class 2 Safety Vest, Size: Xl
Mfr # HV-5ANSI-PC-XL
Zoro # G3866294
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available
- Fabric Weight 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # HV-5ANSI-PC-XL
- Zoro # G3866294
- UPC # 674326276717
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Length | 13 |
Overall Width | 10.25 |
Overall Height | 0.25 |
Height | 0.25 |
Width | 10.25 |
Details
Item | Radians 5ANSI-PC Type R Class 2 Safety V |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available |
Fabric Weight | 0.36 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians 5ANSI-PC Type R Class 2 Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 8 (PAN1P/9180AP121-08)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- EZ WRAP N GO Carabiner, Spring-Loaded, 2 in Length, Aluminum, Red, 4 PK (60RCARAB)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- PORTWEST Expert Pro Surveyors Vest, L (US376)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, Mesh, Blue, One Size (641642B)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ 3 Pockets (Lime/2X-Large) (1292-L-2XL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- Radwear Usa Workwear and Protective Clothing