Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI-PC Type R Class 2 Safety Vest
Mfr # LHV-5ANSI-PC-3XL
Zoro # G3866154
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-PC-3XL
- Zoro # G3866154
- UPC # 674326276670
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 13 |
Height | 0.25 |
Overall Height | 0.25 |
Width | 10.25 |
Overall Width | 10.25 |
Details
Item | Radians 5ANSI-PC Type R Class 2 Safety V |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available |
Fabric Weight | 0.386 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians 5ANSI-PC Type R Class 2 Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479P74 (479P74)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- CONDOR Safety Glasses, Clear Anti-Scratch (29XU02)
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- RADIANS Radians SVL1 Type R Class 2 Contoured Ladies Safety Vest (SVL1-2ZGD-S)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV703FO (M))
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, L (RVCL2MLZ-L)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Radio Clips (Lime/Medium) (1267FR-L-RD-MD)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/X-Large) (1284FR-OZ-XL)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F69)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV713FO (M))
- Radwear Usa High Visibility Vests