Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI-PC Type R Class 2 Safety Vest
Mfr # LHV-5ANSI-PC-2XL
Zoro # G3866319
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-PC-2XL
- Zoro # G3866319
- UPC # 674326276663
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 13 |
Width | 10.25 |
Overall Width | 10.25 |
Overall Height | 0.25 |
Height | 0.25 |
Details
Item | Radians 5ANSI-PC Type R Class 2 Safety V |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.382 |
Description
Radians 5ANSI-PC Type R Class 2 Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Flammable Liquids Stored Here, Portrait (OS-DS-D-1218-V-1240)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- MCR SAFETY Garments, Ladies, CL 2 Vest, Mesh, Lime S (LVCL2MLS)
- TOUGH DUCK Duck Safety Vest, SV061-NAVY-2XL (SV061)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, S/M (8210ZBK)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 4XL/5XL (8210ZBK)
- Radwear Usa Workwear and Protective Clothing