Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI Class 3 Economy Mesh Vest
Mfr # LHV-5ANSI-C3-PC-L
Zoro # G3867247
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Hook & Loop Closure; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 3 Pockets; High Visibility Green Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-C3-PC-L
- Zoro # G3867247
- UPC # 674326276588
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Length | 13.5 |
Overall Height | 0.5 |
Overall Width | 10.5 |
Width | 10.5 |
Height | 0.5 |
Details
Item | Radians 5ANSI Class 3 Economy Mesh Vest |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Hook & Loop Closure; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 3 Pockets; High Visibility Green Only |
Gender | Unisex |
Fabric Weight | 0.446 |
ANSI Class | Type R Class 3 |
Description
Radians 5ANSI Class 3 Economy Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Bouton Rimless Frame Reader Clr +2.25 (250-26-0022)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 2XL (4GE66)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- TINGLEY Size 13 Men's Steel Rubber Boot, Black (MB816B)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X (SV55-2ZOD-2X)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/4X-Large) (1284-RZ-RD-4XL)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- RIVER CITY Class II Economy Safety Vests, Size 4XL (VCL2SLX4)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- VISWERX Hi-Vis Deluxe Vest - ANSI CL2 2XL/3XL (127-22025)
- Radwear Usa Workwear and Protective Clothing