Shop All Lab Scales & Balances
Radwag
Precision Balance
Mfr # WLC 30/F1/K
Zoro # G008665888
product price: $511.99
/ea
Free Shipping & Returns
$511.99
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
- Brand Radwag
- MFR # WLC 30/F1/K
- Zoro # G008665888
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Precision balances enable fast and accurate determination of mass in laboratory and industry. The devices are equipped with an internal battery which allows their operation in places where there is no access to the mains. The balance features a stainless steel weighing pan, and a backlit LCD guaranteeing clear weighing result presentation. Communication interfaces: 2RS232, USB type A, USB type B. The interfaces enable cooperation with peripheral devices, e.g. printer, computer, USB flash drive, additional display. The WLC balances feature real-time clock and ALIBI memory. Optionally, they can be equipped with 4 IN / 4 OUT.
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
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- OHAUS Explorer Precision Balance, Model EX423/E (OH-30061980)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.1g (VE-6201)
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- TREE High Resolution Balance Weighing Machine- 1000 g x 0.01 g (HRB1002)
- Radwag Lab Scales & Balances