Shop All Lab Scales & Balances
Radwag
Precision Balance
Mfr # PS 6100.R2.M
Zoro # G108665894
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwag
- MFR # PS 6100.R2.M
- Zoro # G108665894
- Country of Origin Poland
- Category Lab Scales & Balances
Description
PS.R2 series balances represent a new standard of precision balances. They feature a new, readable LCD display which allows a clearer presentation of the weighing result. Besides, the display has a new text information line allowing to show additional messages and data, e.g. product name or tare value. Communication interfaces: New PS.R2 balances, like previously designed PS series balances, have pans in two possible dimensions: 128x128 mm or 195x195 mm balances with a smaller pan have a draft shield. The balance precision and the measurement accuracy is assured by automatic internal adjustment, which takes into consideration temperature changes and time flow. PS.R2 balances feature several communication interfaces: 2 x RS 232, type A USB, type B USB and optional Wireless Connection. The balance may cooperate with computer by means of USB interface supposing a supplementary software has been installed respective driver. The said driver may be downloaded from RADWAG website, SOFTWARE link or SUPPORT section. The housing is made of plastic, and the pan is made of stainless steel. The balances have a possibility to weigh products out of the pan under-pan weighing - the load hangs under the pan. Databases in R Series Balances:The information system is based on 5 databases, which allows for several users to work with several products databases, and the registered weighing results can be subject to further analysis. The data is registered in 5 databases: users up to 10 users,products up to 1000 products, weighments up to 5000 weighments, tares up to 100 tares, ALIBI memory up to 100 000 weighments. Quick access to information: There is two directions data exchange within the system thanks to a quick USB interface. New balances allow to import and export databases using USB pen drives. Direct access to functions and databases is possible from the level of keyboard. Database - a direct access to databasis. Function - a direct access to the basic functions F1 do F4 - programmable function and navigation keys on the menu. ALIBI memory:The used ALIBI memory is a data secure area and allows to record up to 100 000 weighment records. It ensures security of constant data register in the long time period.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Test Lead, 300 V, 5 A, 18 AWG, Mini-Hook Tip (TL20)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- UNITED Pipette, Serological, Class A, 25 mL, PK5 (PS7078-J)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- HEATHROW SCIENTIFIC Micro Weigh Boat, Anti-Static, Wh, PK250 (120836)
- OHAUS Explorer Precision Balance, Model EX10202N (OH-83021364)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- Radwag Lab Scales & Balances