Shop All Lab Scales & Balances
Radwag
Precision Balance
Mfr # PS 4500.X2.M
Zoro # G808665897
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwag
- MFR # PS 4500.X2.M
- Zoro # G808665897
- Country of Origin Poland
- Category Lab Scales & Balances
Description
PS X2.M is a series of advanced-class precision balances of high resolution based on MONOBLOCK technology. The innovative construction of PS X2.M balance features a new single-point weighing pan fastening, which ensures its excellent geometry and minimizes eccentricity error. The labyrinth-shape fastening guarantees excellent resistance to contamination. Weighing module: MONOBLOCK technology enables weighing loads with the readability of d=0.01 g at the maximum capacity of 10 kg. Rigid base ensures stability of the weighing system and great resistance to shocks. Internal adjustment system means precision and high measurement repeatability. Leverage of internal weight mass enables adjustment within the whole measuring range. Features: d=0.01 g readability at 10 kg max capacity, great resistance to ambient conditions, stability and repeatability over time, MONOBLOCK technology, internal adjustment within the whole measuring range, complex databases and ALIBI memory, ergonomic 5in colour touchscreentouch-free operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- DIGI-SENSE Traceable 2-in-1 Waterproof Food HACCP T (98767-37)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- VELAB Analytical Balance (External Calibration) 220g/0.1gm (VE-210)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- OHAUS Ohaus® Scout® STX621 Electronic Portable Touchscreen Balance, 620g x 0.1g (30253013)
- Radwag Lab Scales & Balances