Radwag

Precision Balance


product price: $1,368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The PS.X2 series represents a new advanced level for precision balances. The X2 series balances feature the latest generation capacitive display providing the maximum comfort of use, available right at your fingertips. Ease of operation, clear menu and practical arrangement of the display guarantee the best ergonomics for your everyday tasks. A wide array of available interfaces facilitate selection of the most optimal means for communication. Personalization taken to the next level. The X2 is the only balance available on the market that provides a user with the option to design display using wide selection of widgets. Customised display of X2 series offers direct access to the results of your work and other important information directly from the home screen. The X2 series balances offer unlimited possibilities for cooperation with external devices, providing printing, copying, archiving and data transfer. Built-in IR sensors allow numerous operations e.g. tarring, transmitting the result to a printer or selecting successive steps of a particular process, etc. to be performed handsfree, by simply moving a hand across the sensor. The housing is made of plastic, and the pan is made of stainless steel. Databases in X2 series balances In new PS.X2 series balances the information system is based on 7 databases which allow several users to work with database storing several products. The registered weighing results can be subject to further analysis. The data is registered in 7 databases:Users up to 10 users, Products up to 5 000 products, Weighments up to 50 000 weighments, Packaging up to 100 packaging types, Formulas up to 100 formulas, Clients up to 1000 clients, ALIBI memory up to 512 000 weighments. The X2 series features option of making reports on formulas up to 500 reports. Weighing Data Management. USB interface facilitates quick transfer and copying of any results of your work measurements, reports, databases to other balances. Network management of the weighing data increases effectivity, productivity and safety of the important data to the maximum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.