Shop All Lab Scales & Balances
Radwag
Microbalance
Mfr # XA 6.5Y.M
Zoro # G908665889
product price: $10,281.99
/ea
Free Shipping & Returns
$10,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwag
- MFR # XA 6.5Y.M
- Zoro # G908665889
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Digital Weighing Auditor: Ensures that your balance is ready for use. It enables air buoyancy compensation in real-time. What is more, it informs about the need for a balance inspection or a periodic audit of the balances accuracy and sensitivity. 10-Inch DisplayBigger screen, 10, means more information in one place. On the new ELLIPSIS terminal, you will see up to 3 screens, widgets, graphs, statuses, notes, handy measurement history. Uncompromising User Verification: For the first time ever, the balance will verify the user using a password, RFID card, fingerprint reader, facial recognition mechanism, or any combination of these. Ambient Light, An Innovative Way for the Balance to Communicate With the User: The light colour will tell you about status, process results, procedures, or alerts. Hotspot: Use the balance on any device connected to it. This can be a smartphone, tablet, or computer. RFID: ELLIPSIS works with RFID tags* that can be used to tag your products or formulation ingredients in the database. They can also be used to identify a user.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- RPI Bile Salts #3, 25 G (B11750-25.0)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Equipoise Series Compact Balance 600g x 0.02g 4-3/4" Diameter Platform (129411)
- PRECISA 120 g, .01 mg. Semi-Micro Balance, Internal Calibration, Automatic Draft Shield, USB (HF-125 SM)
- OHAUS Explorer Precision High Capacity Balance, Model EX35001 (OH-30057101)
- Radwag Lab Scales & Balances