Shop All Lab Scales & Balances
Radwag
AS 82/220.X2 PLUS Analytical Balance
Mfr # AS 82/220.X2 Plus
Zoro # G208665886
product price: $3,165.99
/ea
Free Shipping & Returns
$3,165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwag
- MFR # AS 82/220.X2 Plus
- Zoro # G208665886
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Balance of the AS X2 PLUS series is an advanced analytical weighing device of the SYNERGY LAB line. The AS X2 PLUS is exceptional due to a range of modern constructional and system solutions that guarantee reliability, precision and accuracy of measurement, and make everyday operation easy. Ergonomic Mechanical Design: The latest AS X2 PLUS analytical balance features spacious weighing chamber, and the open-door clearance facilitates easy access to the weighing pan. With this it is possible to use laboratory glassware of various sizes. New aluminium base is a guarantee for weighing system stability. Dual-CLICK system allows tool-free assembly and disassembly of the weighing chamber, and a special design of guides for weighing chamber panes no rims makes keeping the device clean convenient. Innovative construction solutions increase balance durability and reliability in long-term operation. Colour Touch Screen: The latest generation touch panel of 5 diagonal stands for comfort of operation, even when you have laboratory gloves on. The AS X2 PLUS analytical balances guarantee simple and intuitive communication due to wide selection of widgets. The widgets can be freely configured in accordance with user needs. Screen customization favours access to information and results directly from the home screen. The user can configure a complete set of buttons and assign it to a particular operation mode. Heshe can also define info and text fields. LevelSENSING System: The in-built sensors measure tilt, and display graphic message on the weighing device screen. In accordance with GLP and GMP, the LevelSENSING system simplifies the adjustment, ensures an ongoing control of the level and informs about deviations. Internal AdjustmentModernized internal adjustment system guarantees accurate indications in extremely unfavourable conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 (301685-0001)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- LOVIBOND Copper Reagent PP, 10 ml (530300)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- OHAUS Analytical Balance, Digital, 120g (EX125)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- Radwag Lab Scales & Balances