Shop All Lab Scales & Balances
Radwag
Analytical Balance
Mfr # AS 310.R2 PLUS
Zoro # G208665893
product price: $1,834.99
/ea
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwag
- MFR # AS 310.R2 PLUS
- Zoro # G208665893
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Balance of the AS R2 PLUS series is a standard analytical weighing device of the SYNERGY LAB line. The AS R2 PLUS is exceptional due to a range of modern constructional and system solutions that guarantee reliability, precision and accuracy of measurement, and make everyday operation easy. Ergonomic Mechanical Design: The latest AS R2 PLUS features spacious weighing chamber, and the open-door clearance facilitates easy access to the weighing pan. With this it is possible to use laboratory glassware of various sizes. New aluminium base is a guarantee for weighing system stability. Dual-CLICK system allows tool-free assembly and disassembly of the weighing chamber, and a special design of guides for weighing chamber panes no rims makes keeping the device clean convenient. Innovative construction solutions increase balance durability and reliability in long-term operation. Levelling System: Standard AS R2 PLUS balances are equipped with a levelling device located at the front of the weighing chamber, which facilitates level control. Levelling operation is now simplified and easier due to the reduced quantity of adjustable supporting points 2 points. Intuitive Operation: Balances are equipped with LCD display ensuring clear presentation of the weighing result. Direct access to functions and databases is possible via the following keys: Database, direct access to databases, Function, direct access to basic functions, F1-F4, programmable function keys and menu navigation keys. AS R2 PLUS analytical balances signal operated working mode, computer connection, weighing and service functions via pictograms. The quantity of displayed weighing units is also expanded. Dedicated status bar enables display of additional messages, e.g. product name, tare value. Real-time mass measurement is presented using bar graph. Internal Adjustment Modernized internal adjustment system guarantees accurate indications in extremely unfavourable conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- MARTIN TOOLS SPROCKET & GEAR SPOON & DOLLY SET 4 PC (MT645K)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- VIBRA Centigram Balance, 2200 g, .01 g, NTEP, External Calibration, Parts Counting, 6x6" Platter (ALE-2202)
- OPTIMA SCALES Optima Scales OPK-P250 Compact Precision Balance - 250g x 0.1g (OPK-P250)
- PRECISA 8200 g, .01 g, Centigram Balance, Internal Calibration, 8x8" Platter, USB/RS232, GLP/GMP Compliant (EP 8200C SCS)
- AMERICAN WEIGH SCALES 650x0.1g Black Digital Pocket Scale with LCD Display (PV-650-BLK)
- Radwag Lab Scales & Balances