Shop All Lab Scales & Balances
Radwag
Analytical Balance
Mfr # AS 220.X2 PLUS
Zoro # G008665895
product price: $1,970.99
/ea
Free Shipping & Returns
$1,970.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwag
- MFR # AS 220.X2 PLUS
- Zoro # G008665895
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Balance of theAS X2 PLUS seriesis an advanced analytical weighing device of theSYNERGY LAB line. The AS X2 PLUS is exceptional due to a range of modern constructional and system solutions that guarantee reliability, precision and accuracy of measurement, and make everyday operation easy. Ergonomic Mechanical Design: The latest AS X2 PLUS features spacious weighing chamber, and the open-door clearance facilitates easy access to the weighing pan. With this it is possible to use laboratory glassware of various sizes. New aluminium base is a guarantee for weighing system stability. Dual-CLICK system allows tool-free assembly and disassembly of the weighing chamber, and a special design of guides for weighing chamber panes no rims makes keeping the device clean convenient. Innovative construction solutions increase balance durability and reliability in long-term operation. Colour Touch Screen: The latest generation touch panel of 5in diagonal stands for comfort of operation, even when you have laboratory gloves on. The AS X2 PLUS analytical balances guarantee simple and intuitive communication due to wide selection of widgets. The widgets can be freely configured in accordance with user needs. Screen customization favours access to information and results directly from the home screen. The user can configure a complete set of buttons and assign it to a particular operation mode. Heshe can also define info and text fields. LevelSENSING System: The in-built sensors measure tilt, and display graphic message on the weighing device screen. In accordance with GLP and GMP, the LevelSENSING system simplifies the adjustment, ensures an ongoing control of the level and informs about deviations. Internal Adjustment: Modernized internal adjustment system guarantees accurate indications in extremely unfavourable conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- OAKTON Turbidity Meter (35635-10)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- OHAUS Ohaus® Scout® SPX622 Electronic Portable Balance with LCD Display, 620g x 0.01g (30253021)
- Radwag Lab Scales & Balances